Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (M)NPT, 3/8,304 SS
Mfr # 30E552
Zoro # G4977497
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E552
- Zoro # G4977497
- UPC # 190735611944
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Thread Size | 1/2" -14 |
Hose Fitting Size | 1/2 in |
Coupling Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, 304 Stainless Steel, Plug, Male, NPT, Coupling Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Tailpipe Adaptor, 3 In ID, 4 In OD, Rubber (0651-0000-0004)
- FLINT & WALLING Deep Well Submersible Pump Motor, 1 HP (137432)
- PARKER Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Single Acting (0.56PSR02.00)
- K-TOOL INTERNATIONAL Standard Lever Grease Gun 14Oz (KTI73905)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E718)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E526)
- SPEEDAIRE Quick Connect Hose Coupling, 3/8 in Body Size, 3/8 in Hose Fitting Size, Sleeve, 30E689 (30E689)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Aluminum (30E625)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E538)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8 in Hose Fitting Size, Sleeve, Socket, 30E680 (30E680)
- PARKER Coupler Body, Brass, Push On, 50 cfm (B34-5BP)
- Speedaire Hose Fittings