Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (M)NPT, 1/4, Steel
Mfr # 30E732
Zoro # G4869331
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E732
- Zoro # G4869331
- UPC # 190735613726
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Hose Fitting Size | 3/8 in |
Thread Size | 3/8"-18 |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series QT, Bore Dia 5/8 In (QT58)
- FESTO Compact Cylinder ADVULQ-12-30-P-A (ADVULQ-12-30-P-A)
- BRENNAN INDUSTRIES 16HB-20MORB Straight (4604-16-20-O)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM, Phase - Electrical: 1 (35WC47)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Aluminum (30E626)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4,304 SS (30E541)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Plug, Female, 30E545 (30E545)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E561)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Aluminum (30E656)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4,304 SS (30E574)
- PREVOST 1/4" MNPT Steel High Flow Interchange Plug (ERP 076251)
- Speedaire Hose Fittings