Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (M)NPT, 1/4, Steel
Mfr # 30E718
Zoro # G4869051
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type ARO
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E718
- Zoro # G4869051
- UPC # 190735613580
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Description
Quick Connect Hose Coupling, ARO, Steel, Plug, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE GearbeltPulley, XL, 22 Grooves (22XLB037-6FA)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (P308-01A)
- MILTON Pneumatic Flow Control Valve, 1/4" NPT (S-638)
- GAST 1065-V2A Rotary Vane Pump Sep Drive (1065-V2A)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, 30E653 (30E653)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass/Steel (30E723)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E741)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Brass/Steel (30E721)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E556)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Brass/Steel (30E727)
- DIXON E-Series, Fem NPT, 1/2"-Coupler, 1/2"-SS (4EF4-S)
- Speedaire Hose Fittings