Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (M)NPT, 1/4, Steel
Mfr # 30E704
Zoro # G4869426
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E704
- Zoro # G4869426
- UPC # 190735613443
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Coupling Size | 1/4 in |
Hose Fitting Size | 3/8 in |
Thread Size | 3/8"-18 |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.50" OD (3V453)
- CORNWELL TOOLS Throttle Seat (RS110103)
- BOSTON GEAR Shaft Coupler Body (FC20 7/8)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP30)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E550)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8in Hose Fitting Size, Plug, Male, 30E670 (30E670)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E564)
- SPEEDAIRE Quick Connect Hose Coupling, 1/2 in Body Size, 1/2 in Hose Fitting Size, Plug, Male, 30E662 (30E662)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Brass (30E708)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/2, Steel (30E673)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Coupler and Plug (CPH641 & CH640) (CKH6)
- Speedaire Quick Connect Fittings