Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (M)NPT, 1/4, Steel
Mfr # 30E658
Zoro # G4978023
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E658
- Zoro # G4978023
- UPC # 190735612996
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/8" |
Pipe Size - Quick Connect Air Couplings | 1/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Thread Size | 1/8" -27 |
Hose Fitting Size | 1/8 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4L250 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (4L250)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 320A (ATS22C32S6U)
- MR. HEATER Hose+Fittings Lp 9/16F5' (F276148)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Greencheck Fan Replacement For: 7108-2425 (D1061)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Aluminum (30E656)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Aluminum (30E619)
- SPEEDAIRE Coupler Body, Hose Barb, 1/2, Steel (30E695)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Size, Sleeve, Socket 30E692 (30E692)
- SPEEDAIRE Coupler Plug, Push On, 1/4, Steel (30E674)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Brass/Steel (30E528)
- FOSTER Brass Socket, Straight Thru 1/2" FPT (50FS)
- Speedaire Hose Fittings