Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (M)NPT, 1/4, Aluminum
Mfr # 30E524
Zoro # G5033953
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Aluminum
- Quick Connect Air Coupling Interchange Type Global Style Hi-Flow
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E524
- Zoro # G5033953
- UPC # 190735611661
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Global Style High Flow, Aluminum, Plug, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88649)
- AIGNEP USA Universal Flow Control, 1/4In Tube, 1/8In, Pipe Size: 1/8" (88978-04-02)
- ZORO SELECT Tee, Low Lead Brass, 1000 psi (707024-06)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 40mm Bore, 90mm OD, 36.5mm W (5308 ZZNR/C3 PRX)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4,304 SS (30E587)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E590)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E538)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E711)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4,304 SS (30E588)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Plug, Female, 30E664 (30E664)
- MILTON INDUSTRIES Milton Industries MIL-779 Female Re-Capper T-Style Plug (MIL-779)
- Speedaire Quick Connect Fittings