Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (M)NPT, 1/4,304 SS
Mfr # 30E590
Zoro # G4869121
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Asian Style Hi-Flow
- Quick Connect Air Coupling Max. Pressure 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E590
- Zoro # G4869121
- UPC # 190735612323
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Asian Style High Flow, 304 Stainless Steel, Plug, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Pipe X 1/4" Female Pipe Swivel, Straight (1404-04-04)
- COXREELS Beveled Gear Hand Crank Hose Reel (1195-2032-C)
- POWERDRIVE Delrin Chain, 10 Ft (N4 10FTCPLG CHAIN)
- FESTO Compact Cylinder ADN-32-25-A-P-A (ADN-32-25-A-P-A)
- SPEEDAIRE Coupler Body, Push On, 1/4, Steel (30E676)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Steel (30E684)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E744)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2, Steel (30E663)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Brass/Steel (30E727)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E711)
- FOSTER Manual Industrial Socket, 1/8"MPT (2903)
- Speedaire Quick Connect Fittings