Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (M)NPT, 1/4,304 SS
Mfr # 30E584
Zoro # G4977226
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Asian Style Hi-Flow
- Quick Connect Air Coupling Max. Pressure 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E584
- Zoro # G4977226
- UPC # 190735612262
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Asian Style High Flow, 304 Stainless Steel, Plug, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 4L190 V Belt, 19 in Outside Length, 1/2 in Top Width, 1 Ribs (4L190)
- FESTO Push-In Connector QS-10-6 (QS-10-6)
- TRITAN Pillow Block Bearing, Ball, 1-1/4in. Bore (UCPK206-20)
- PIX PIX A29K, V-Belt, Kevlar® 1/2 X 31 (A29K)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E580)
- SPEEDAIRE Swivel Connector, 1/4 (30E593)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Plug, Female, 30E545 (30E545)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E578)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E608)
- SPEEDAIRE Coupling, Steel, 1/4 in Hose Fitting (J2990071010)
- TRU-FLATE UNIV COUPLER IM 1/4""MNPT (13-513)
- Speedaire Quick Connect Fittings