Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (M)NPT, 1/4,304 SS
Mfr # 30E582
Zoro # G5033971
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Asian Style Hi-Flow
- Quick Connect Air Coupling Max. Pressure 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E582
- Zoro # G5033971
- UPC # 190735612248
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Description
Quick Connect Hose Coupling, Global Style High Flow, 304 Stainless Steel, Plug, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/6to1/3HP, 1075 rpm (ORM5458B)
- COXREELS Hand Crank Hose Reel, 3/8x200 (117-3-200-DM)
- BUNTING BEARINGS Sleeve Bearing, I.D. 13/16, L 2, PK3 (CB131616)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF0301P25NBP01, Return Line, 25 micron (ZX-MF0301P25NBP01)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass/Steel (30E723)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Steel (30E681)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E623)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, 30E687 (30E687)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2, Steel (30E668)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4, Steel (30E740)
- PREVOST TruFlate Coupler, 3/8" FNPT (URC 081202)
- Speedaire Quick Connect Fittings