Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (M)NPT, 1/4,304 SS
Mfr # 30E550
Zoro # G5033201
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 30E550
- Zoro # G5033201
- UPC # 190735611920
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Hose Fitting Size | 1/2 in |
Coupling Size | 1/4 in |
Thread Size | 1/2" -14 |
Description
Quick Connect Hose Coupling, Industrial, 304 Stainless Steel, Plug, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Variable Speed 2-3/4 X 97 (4430V970)
- DIXON Push-Loc Barb to Industrial Plug, 27 cfm (D2B2)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1/4 In, Aluminum (2C-025-A)
- DODGE Standard Flexible Tire Coupling Element, PX90 Coupling, 9-1/4 in OD, 2800 rpm Max, Natural Rubber (011109)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E526)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E571)
- SPEEDAIRE Coupling, Steel, 1/4 in Hose Fitting (J2990071010)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Brass (30E708)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Brass/Steel (30E727)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E696)
- FOSTER Industrial Interchange, Plug, 303 SS, 3/8" (40-4S/S)
- Speedaire Hose Fittings