Speedaire

Coupler Plug, Hose Barb, 1/4,304 SS (Discontinued)


This Product is Discontinued
Shop for all Quick Connect Fittings

Key Features

  • Quick Connect Air Coupling Body Size 1/4"
  • Quick Connect Air Coupling Material Stainless Steel
  • Quick Connect Air Coupling Interchange Type Asian Style Hi-Flow
  • Quick Connect Air Coupling Max. Pressure 400 psi
  • Quick Connect Air Coupling Barb Size 1/2"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Quick Connect Air Coupling Body Size 1/4"
Quick Connect Air Coupling Barb Size 1/2"
Barb Size - Quick Connect Air Couplings 1/2"
Body Size - Quick Connect Air Couplings 1/4 in
Coupling Size 1/4 in
Barb Size 1/2 in
Hose Fitting Size 1/2 in

Description

Quick Connect Hose Coupling, Asian Style High Flow, 304 Stainless Steel, Plug, Male, Hose Barb, Coupling Size 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products