Shop All Quick Connect Fittings
Speedaire
Coupler Plug, Hose Barb, 1/4,304 SS
Mfr # 30E587
Zoro # G4977235
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Asian Style Hi-Flow
- Quick Connect Air Coupling Max. Pressure 400 psi
- Quick Connect Air Coupling Barb Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E587
- Zoro # G4977235
- UPC # 190735612293
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Barb Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Global Style High Flow, 304 Stainless Steel, Plug, Male, Hose Barb, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting, 1/8"-27PTF SS PV (H1610S)
- PARKER Coupler Body, Steel, MNPT, 1/4 In. Pipe (EZ-251-4MP)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 40mm Bore, 90mm OD, 36.5mm W (5308 ZZNR/C3 PRX)
- POWERDRIVE Gearbelt Pulley, H, 72 Grooves (72HQ100)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass (30E731)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E693)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E604)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E596)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Steel (30E531)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E609)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E659)
- Speedaire Hose Fittings