Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (F)NPT, 3/8, Steel
Mfr # 30E738
Zoro # G4977707
product price: $0.64
/ea
$0.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E738
- Zoro # G4977707
- UPC # 190735613788
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Coupling Size | 3/8 in |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Female, NPT, Coupling Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Pillow Block Brg, 2 15/16in Bore, Cst Iron (19321215)
- DYNABRADE Knob Assembly (95419)
- SKF SKF 6307Z/C3, Single Row Ball Bearings (6307Z/C3)
- PARKER Air Dryer, Membrane, 40 CFM, 1/2 In (AD0400-35)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E538)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Plug, Female, 30E664 (30E664)
- SPEEDAIRE Swivel Connector, 1/4 (30E593)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Aluminum (30E616)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E718)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E569)
- PRIMEFIT Compressor Shut Off Valve w 3/4" x 3/8" Adapters (CT3438)
- Speedaire Hose Fittings