Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (F)NPT, 3/8, Steel
Mfr # 30E737
Zoro # G4869085
original price:
$2.35
6% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E737
- Zoro # G4869085
- UPC # 190735613771
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Coupling Size | 3/8 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Female, NPT, Coupling Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (CAT44P-012-D)
- TRITAN Thrust Washer, dia. 1.250in, 0.13in. Thick (TRD2031)
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (ARFLU-3/4)
- DAYTON 5VX810 Cogged V-Belt, 81" Outside Length, 5/8" Top Width, 1 Ribs (2L434)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E562)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E717)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E715)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E558)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Steel (30E684)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2, Steel (30E668)
- MILTON HghFlw Plug, V-Style, Prple, 1/4" FNPT, PK20 (761VC-20)
- Speedaire Hose Fittings