Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (F)NPT, 3/8, Steel
Mfr # 30E702
Zoro # G4978251
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E702
- Zoro # G4978251
- UPC # 190735613429
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Coupling Size | 3/8 in |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 10883 Oiler with 1 Gallon Nu-Clear Thread Cutting Oil (10883-RIDGID)
- PIX Poly Rib J Belt, 27 in. EL-4 Rib (270J4)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL634CL)
- MARATHON MOTORS Carbonator Pump Motor, Cradle Base Mounting, 1/2 HP, 1,725 Nameplate RPM, 48Y Frame (5KH36MNA445X)
- SPEEDAIRE Coupler Plug, Push On, 1/4, Steel (30E674)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8 in Hose Fitting Size, Sleeve, Socket, 30E698 (30E698)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4,304 SS (30E574)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E705)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/2, Steel (30E672)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, 30E709 (30E709)
- FOSTER Plug, 210 Series, 1/4" 1/8"MPT (210-12)
- Speedaire Hose Fittings