Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (F)NPT, 1/4, Steel
Mfr # 30E736
Zoro # G4978355
original price:
$2.09
9% off
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 30E736
- Zoro # G4978355
- UPC # 190735613764
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Hose Fitting Size | 3/8 in |
Thread Size | 3/8"-18 |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grease Fitting 1/4 Str Drive, PK10 (GFD1743)
- CLIMAX METAL PRODUCTS 5mm ID Metric Stainless Set Metric Set Collar, Ss (MC-05-S)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D703)
- PRINCE 2 Bore X 10 Stroke Cylinder (B200100ABAAA07B)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Aluminum (30E620)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2, Steel (30E668)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2,304 SS (30E572)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E659)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass (30E730)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, MNPT, 30E710 (30E710)
- TINKERTOOLS Extreme Performance Series 6-Ball Brass Industrial I-M Coupler 0.25 x 0.25 in. Female (TI2637548)
- Speedaire Quick Connect Fittings