Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (F)NPT, 1/4, Steel
Mfr # 30E735
Zoro # G4869496
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 30E735
- Zoro # G4869496
- UPC # 190735613757
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (204210SC)
- COXREELS P-LP-450-HV Performance Spring Rewind Hi-Vis Safety Hose Reel (P-LP-450-HV)
- SPEEDAIRE Spring, PN21AA635G (PN21AA635G)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-25-31)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E595)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E571)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E580)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Steel (30E531)
- SPEEDAIRE Swivel Connector, 1/4 (30E593)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2, Steel (30E663)
- GARDENA 39042-BK 0.62 & 0.5 in. Garden Hose Quick Connect Starter Set Metal (GA7544)
- Speedaire Hose Fittings