Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (F)NPT, 1/4, Steel
Mfr # 30E699
Zoro # G4978242
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 30E699
- Zoro # G4978242
- UPC # 190735613405
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Hose Fitting Size | 3/8 in |
Coupling Size | 1/4 in |
Thread Size | 3/8"-18 |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DT96)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 35" (A35)
- PIX Belt, SPA, 13 x 1600mm LP (SPA1600)
- HOUGEN RotaGel 8oz Tube, 10 Pack (11748-10)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel, Color: Silver (30E713)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E596)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/2, Steel (30E673)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel (30E719)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Aluminum (30E620)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass/Steel (30E723)
- MILTON M Push-Lock Plug, 1/4"Hose Barb, PK10 (1736-4)
- Speedaire Hose Fittings