Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (F)NPT, 1/4, Aluminum
Mfr # 30E654
Zoro # G4976571
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum
- Quick Connect Air Coupling Interchange Type ARO
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 30E654
- Zoro # G4976571
- UPC # 190735612958
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, ARO, Aluminum, Plug, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DNC-100-50-PPV-A (DNC-100-50-PPV-A)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566205, Pressure Line, 3 micron, Outside-In (MF0058704)
- INTERSTATE PNEUMATICS Polyurethane Hose 3/8" x 50ft 200 PSI, w/One 1/4" Steel Coupler & One 1/4" Steel Coupler Plug (HU16-050H44)
- D&D 81" Outside Length, 1/2" Top Width, 1 Ribs (AX79)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E609)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E699)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4,304 SS (30E542)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Brass (30E708)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E658)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Zinc Pltd Steel (30E655)
- DIXON Female to indust. Plug, (F)NPT, 1/4, Steel (D2F3)
- Speedaire Hose Fittings