Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (F)NPT, 1/4,304 SS
Mfr # 30E562
Zoro # G4977576
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 400 psi
Product Information
- Brand Speedaire
- MFR # 30E562
- Zoro # G4977576
- UPC # 190735612040
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Coupling Size | 1/4 in |
Hose Fitting Size | 3/8 in |
Details
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, 304 Stainless Steel, Plug, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48Z (6XH45)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 12 In (QS 3/4 L 12)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 120VAC (L23BB552O060T30)
- MTD Belt-V A Sec X 14 (954-05008)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E582)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Plug, Female, 30E545 (30E545)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel, Connection Type: NPT (30E701)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2,304 SS (30E581)
- SPEEDAIRE Coupler Plug, Push On, 1/4, Steel (30E674)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Steel (30E530)
- FOSTER Plug Ball Check, 1/4" MPT, Steel (10-3G)
- Speedaire Hose Fittings