Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (F)NPT, 1/4,304 SS
Mfr # 30E546
Zoro # G4977506
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E546
- Zoro # G4977506
- UPC # 190735611883
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Coupling Size | 1/4 in |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, 304 Stainless Steel, Plug, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Female Safety, Coupler, 3/8" NPT (97568)
- BANDO Duraflex Gl Polyurethane, 2L220 (2L220)
- DODGE Raptor Couplings, RAPTOR 10HSB 1-5/8" (RAPTOR 10HSB 1-5/8")
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116881-50)
- SPEEDAIRE Coupler Plug, Push On, 1/4, Steel (30E674)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E606)
- SPEEDAIRE Swivel Connector, 1/4 (30E594)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E699)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel, Connection Type: NPT (30E701)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E604)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Male NPT (CPA461)
- Speedaire Quick Connect Fittings