Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (F)NPT, 1/2, Steel
Mfr # 30E668
Zoro # G4977996
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E668
- Zoro # G4977996
- UPC # 190735613092
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Hose Fitting Size | 1/2 in |
Thread Size | 1/2" -14 |
Coupling Size | 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 14 # of Teeth (50BS14H X 5/8)
- CLIMAX METAL PRODUCTS 1C-037-Z One-Piece Clamping Collar (1C-037-Z)
- PIX Belt, B Kevlar, 5/8 x 161 in. OC (B158K)
- FLUX F457 Electric 120V Motor for Drum Pump (24-ZORO0294)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8,304 SS (30E551)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass (30E731)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E604)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Zinc Pltd Steel (30E655)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8,304 SS (30E552)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E716)
- DIXON E-Series, Fem NPT, 1/8", Coupler 1/8", BR (1EF1-B)
- Speedaire Quick Connect Fittings