Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (F)NPT, 1/2, Steel
Mfr # 30E663
Zoro # G4978032
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E663
- Zoro # G4978032
- UPC # 190735613047
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/4" |
Pipe Size - Quick Connect Air Couplings | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Coupling Size | 1/2 in |
Hose Fitting Size | 3/4 in |
Thread Size | 3/4"-14 |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGE6)
- FESTO Clamping Module EV-20/180-5 (EV-20/180-5)
- FLEXARM Articulated Arm, No Torque Reaction (BA-40 R (1200071))
- BETA 1 FILTERS Air/Oil Separator replacement for P67B397 / WIX (B1AS0001541)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Brass/Steel (30E722)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E717)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, MNPT, 30E710 (30E710)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E605)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel, Connection Type: NPT (30E701)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E567)
- BRECO Plugs, Brass, 1/4" x 1/4" FPT (DS2F2-B)
- Speedaire Hose Fittings