Shop All Quick Connect Fittings
Speedaire
Coupler Body, Push On, 1/4, Steel
Mfr # 30E676
Zoro # G4977314
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E676
- Zoro # G4977314
- UPC # 190735613177
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Barb Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size | 1/4 in |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, Hose Barb, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 15 MFD, 3-9/16 In. H (TOCF15)
- STRIPER Hose, Striper, Reinforced Hybrid PVC, 1/4" ID x 500', No Fittings (STH14C-BKR)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (152SS500K000030)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Plug, Female, 30E664 (30E664)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E745)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E537)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E706)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4, Steel (30E740)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel (30E720)
- DIXON VSeries Valved CouplerBR, 1/4", FNPTF, 1/4" (2VF2-B)
- Speedaire Quick Connect Fittings