Shop All Quick Connect Fittings
Speedaire
Coupler Body, Push On, 1/4, Aluminum
Mfr # 30E630
Zoro # G4978014
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Aluminum
- Quick Connect Air Coupling Interchange Type Global Style Hi-Flow
- Quick Connect Air Coupling Max. Pressure 250 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E630
- Zoro # G4978014
- UPC # 190735612712
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size - Quick Connect Air Couplings | 3/8" |
Coupling Size | 1/4 in |
Barb Size | 3/8 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Global Style High Flow, Aluminum, Socket, Male, Push On Hose Barb, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L810 V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (3GWE9)
- ZORO SELECT 1-1/4" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU42)
- ONDRIVES.US Linear Shaft Support, 1.13 in H (SBL-06)
- GATES Hydraulic Adapter-Sae To Sae, G60301-1212 (G60301-1212)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E609)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E567)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E549)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E596)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8in Hose Fitting Size, Sleeve, Socket, 30E686 (30E686)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Aluminum (30E615)
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H4EP)
- Speedaire Hose Fittings