Shop All Quick Connect Fittings
Speedaire
Coupler Body, Push On, 1/4, Aluminum
Mfr # 30E629
Zoro # G4978005
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Aluminum
- Quick Connect Air Coupling Interchange Type Global Style Hi-Flow
- Quick Connect Air Coupling Max. Pressure 250 psi
- Quick Connect Air Coupling Barb Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E629
- Zoro # G4978005
- UPC # 190735612705
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size - Quick Connect Air Couplings | 1/4" |
Barb Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Global Style High Flow, Aluminum, Socket, Male, Hose Barb, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Dryer, Desiccant, Package Quantity: 1 (X03-02-000)
- TRITAN Needle Brg, Drawn Cup, Bore 1.875 In (J3016 OH)
- INTERSTATE PNEUMATICS 1/4 Inch Mini series- In line Lubricator (WR1220)
- INTERSTATE PNEUMATICS CO2 Regulator, Recoil Hose, TF3135 Tire Inflator & 20 oz Co2 Cylinder (WRCO2-TF2)
- SPEEDAIRE Coupler Body, (M)NPT, 1/2, Steel (30E691)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E741)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Steel (30E679)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Aluminum (30E625)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Steel (30E681)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E717)
- MILTON T Push-Lock Coupler, 3/8"HoseBarb, PK10 (1786-6)
- Speedaire Quick Connect Fittings