Shop All Quick Connect Fittings
Speedaire
Coupler Body, (M)NPT, 3/8, Aluminum
Mfr # 30E610
Zoro # G4977847
original price:
$24.73
13% off
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 30E610
- Zoro # G4977847
- UPC # 190735612514
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Coupling Size | 3/8 in |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Aluminum, Socket, Male, NPT, Coupling Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON DC Permanent Magnet Motor, 90V DC, Round (M1110003.00)
- NTN NTN 6203ZC3, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Single Shielded (6203ZC3)
- MARTIN SPROCKET & GEAR Vp Sheave, 1VP62 1 (1VP62 1)
- FESTO Blanking Plug QSPC10 (QSPC10)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E624)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Brass/Steel (30E721)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass (30E731)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Steel (30E682)
- SPEEDAIRE Coupler Body, Push On, 1/4, Steel (30E676)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Brass/Steel (30E528)
- FOSTER Straight-Thru Brass Plug, 1" FPT (100FPB)
- Speedaire Hose Fittings