Shop All Quick Connect Fittings
Speedaire
Coupler Body, (M)NPT, 1/4, Brass/Steel
Mfr # 30E719
Zoro # G4886332
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass, Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E719
- Zoro # G4886332
- UPC # 190735613597
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Universal, Steel, Socket, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Gun, Lever, Dual 4000 or 7000 psi (1013)
- APACHE Apache 4 x 10' Bulk PVC Lay Flat Discharge Hose, 13028508-10-Feet (13028508 - 10 Feet)
- CENTURY Condenser Fan Motor, 1/6to1/4HP, 1075 rpm (9723)
- DIXON Worm Gear Clamp, HSS 32/64", 58/64" (HSS8)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Steel (30E682)
- SPEEDAIRE Coupler Body, Hose Barb, 1/2, Steel (30E695)
- SPEEDAIRE Coupler Plug, Hose Barb, 3/8, Steel (30E671)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E618)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Aluminum (30E656)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E562)
- PLEWS/EDELMANN Tru-Flate Air Hose Fitting, 1/4 In, Fnpt X Barb, Brass (21-222)
- Speedaire Quick Connect Fittings