Shop All Quick Connect Fittings
Speedaire
Coupler Body, (M)NPT, 1/4, Brass/Steel
Mfr # 30E677
Zoro # G4977323
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass, Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 30E677
- Zoro # G4977323
- UPC # 190735613184
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Description
Quick Connect Hose Coupling, Industrial, Brass, Steel, Socket, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C200M-130x180 Metric Keyless Locking Assembly (C200M-130X180)
- TB WOODS 1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.5" OD (2VP65158)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0150D-MA3-SGL (4700-2000-028)
- SPEEDAIRE Needle Set, 3mm, PK28 (PN12V730023AG)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Steel (30E684)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Steel (30E681)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Plug, Female, 30E664 (30E664)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Plug, Male, 30E548 (30E548)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Sleeve, Socket, 30E685 (30E685)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E745)
- PREVOST 0.4 lbs Air Line Plug High Flow (PVS-ERP-07-6201)
- Speedaire Quick Connect Fittings