Shop All Quick Connect Fittings
Speedaire
Coupler Body, (M)NPT, 1/4, Brass/Steel
Mfr # 30E525
Zoro # G4977271
original price:
$24.82
14% off
new price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass, Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E525
- Zoro # G4977271
- UPC # 190735611678
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Replacement Pump Motor (R1102ES)
- AIRTEC LUBE-SHUTTLE HIGH TEMP GRSE (14.11OZ tube) (158400)
- QA1 Commercial Greaseable Rod End, Steel (CML12Z)
- GATES Multi-Speed Belts, 1922V846 (1922V846)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, 30E687 (30E687)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E556)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8in Hose Fitting Size, Plug, Male, 30E670 (30E670)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E704)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E595)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4,304 SS (30E575)
- TRANSAIR Fitting, Wall Bracket, For 22.22mm (6640 25 22GR)
- Speedaire Quick Connect Fittings