Shop All Quick Connect Fittings
Speedaire
Coupler Body, (M)NPT, 1/4, Brass
Mfr # 30E731
Zoro # G4869076
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E731
- Zoro # G4869076
- UPC # 190735613719
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Thread Size | 1/4" -18 |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg (6203Z)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10 (5328)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 18.75" OD (BK190)
- TRITAN Radial Ball Bearing, PS, 1.25In Bore Dia (1657 ZZ PRX)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E734)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E735)
- SPEEDAIRE Quick Connect Hose Coupling, 1/2 in Body Size, 1/2 in Hose Fitting Size, Socket, 30E683 (30E683)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E569)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E717)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4, Steel (30E669)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/4 in, Quick-Connect x FNPT, Brass (2FF2-B)
- Speedaire Quick Connect Fittings