Shop All Quick Connect Fittings
Speedaire
Coupler Body, (M)NPT, 1/4, Aluminum
Mfr # 30E609
Zoro # G4977795
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Aluminum
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E609
- Zoro # G4977795
- UPC # 190735612507
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Hose Fitting Size | 3/8 in |
Thread Size | 3/8"-18 |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Aluminum, Socket, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Stick-Kut Lubricating Stick Wax 15 oz. Stick (15-SK)
- FESTO Push-In Fitting QS-G1/4-8 (QS-G1/4-8)
- POWERFLITE 3L440 44" Outside Length, 3/8" Top Width, 1 Ribs (3L440-2)
- CENTURY Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (H686)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E706)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E583)
- SPEEDAIRE Quick Connect Hose Coupling, 3/8 in Body Size, 1/4 in Hose Fitting Size, Plug, Male, 30E660 (30E660)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Plug, Female, 30E545 (30E545)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E563)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Plug, Male, 30E703 (30E703)
- PARKER Coupler Body, Brass, Hose Barb, 110 cfm (B36-6B)
- Speedaire Quick Connect Fittings