Shop All Quick Connect Fittings
Speedaire
Coupler Body, (M)NPT, 1/4,304 SS
Mfr # 30E541
Zoro # G4977481
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E541
- Zoro # G4977481
- UPC # 190735611838
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Thread Size | 1/4" -18 |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Universal, 304 Stainless Steel, Socket, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 2212, 1 3/8in Bore, Open (B-2212)
- TSUBAKI Offset Roller Chain Link#40SS, PK5 (40SS O/L)
- LOCTITE Anti-Seize Compound, 8 lb, Can, LB 771 LOCTITE LB 771 Anti-Seize (234269)
- TRITAN Radial Ball Bearing, PS, 15mm, 6302 (6302/C3)
- SPEEDAIRE Coupler Body, Hose Barb, 1/2, Steel (30E695)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Plug, Female, 30E664 (30E664)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E745)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E666)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E556)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E537)
- DIXON Male to Thor Nipple, (M)NPT, 1/2, Steel (P4M4)
- Speedaire Hose Fittings