Shop All Quick Connect Fittings
Speedaire
Coupler Body, (M)NPT, 1/2, Brass/Steel
Mfr # 30E534
Zoro # G4977445
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Brass, Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 30E534
- Zoro # G4977445
- UPC # 190735611760
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Hose Fitting Size | 1/2 in |
Coupling Size | 1/2 in |
Thread Size | 1/2" -14 |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, NPT, Coupling Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 5/8 Inch Barb Hose Fitting, PK 6 (FGF310-D6)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X04X04X04)
- FESTO Compact Cylinder ADN-25-50-I-P-A (ADN-25-50-I-P-A)
- DDS Shaft Seal, 30 x 55 x 7 mm., TC, Nitrile Rubber (30557TC)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E604)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E733)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8in Hose Fitting Size, Sleeve, Socket, 30E686 (30E686)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E557)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E737)
- SPEEDAIRE Coupler Body, (F)NPT, Steel (30E601)
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 40mm (6602 40 00US)
- Speedaire Quick Connect Fittings