Shop All Quick Connect Fittings
Speedaire
Coupler Body, Hose Barb, 1/4, Brass/Steel
Mfr # 30E728
Zoro # G4869392
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Brass, Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 250 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E728
- Zoro # G4869392
- UPC # 190735613689
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size - Quick Connect Air Couplings | 3/8" |
Hose Fitting Size | 3/8 in |
Barb Size | 3/8 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Universal, Steel, Socket, Male, Hose Barb, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-16MOR (6400-06-16)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 8 Bolt (B302104)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8ZS3, Pressure Line, 3 micron (ZX-8ZS3)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (J1816 OH)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E623)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Steel (30E681)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E597)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel (30E719)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E715)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E570)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (H0E)
- Speedaire Quick Connect Fittings