Shop All Quick Connect Fittings
Speedaire
Coupler Body, Hose Barb, 1/4, Brass/Steel
Mfr # 30E727
Zoro # G4978443
original price:
$7.85
8% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Brass, Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 250 psi
- Quick Connect Air Coupling Barb Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E727
- Zoro # G4978443
- UPC # 190735613672
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size - Quick Connect Air Couplings | 1/4" |
Barb Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Universal, Steel, Socket, Male, Hose Barb, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450351)
- DAYTON AC Gearmotor, 31.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFZ3)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/4-18, 7/16-20, Strt (2242-4-4s)
- NATIONAL Small Bore Inch Seal, 472419 (472419)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4,304 SS (30E587)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Brass/Steel (30E535)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Size, Sleeve, Socket 30E692 (30E692)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4, Steel (30E740)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Plug, Male, 30E548 (30E548)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8in Hose Fitting Size, Sleeve, Socket, 30E686 (30E686)
- DIXON E-Series Fem NPT, 1/2"-Coupler, 1/2"-BR (4EF4-B)
- Speedaire Hose Fittings