Shop All Quick Connect Fittings
Speedaire
Coupler Body, Hose Barb, 1/4, Aluminum
Mfr # 30E620
Zoro # G4977901
original price:
$19.95
12% off
new price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Aluminum
- Quick Connect Air Coupling Interchange Type Global Style Hi-Flow
- Quick Connect Air Coupling Max. Pressure 250 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E620
- Zoro # G4977901
- UPC # 190735612613
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 3/8" |
Barb Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Barb Size | 3/8 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Global Style High Flow, Aluminum, Socket, Male, Hose Barb, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Pump Motor, 1/4 hp, 120V AC (817025-007)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/2 In (E212)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71732298M)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-04AS)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Steel (30E531)
- SPEEDAIRE Coupler Plug, Push On, 1/4, Steel (30E674)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Aluminum (30E614)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4,304 SS (30E587)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/2, Steel (30E672)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel, Color: Silver (30E713)
- DIXON Barb to Thor Coupler, Barb, 1/2, Steel (4PS4)
- Speedaire Quick Connect Fittings