Shop All Quick Connect Fittings
Speedaire
Coupler Body, Hose Barb, 1/2, Steel
Mfr # 30E695
Zoro # G4869365
product price: $13.09
/ea
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E695
- Zoro # G4869365
- UPC # 190735613368
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 1/2" |
Barb Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Hose Fitting Size | 1/2 in |
Coupling Size | 1/2 in |
Barb Size | 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, Hose Barb, Coupling Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- TIMKEN TIM-41286, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 41286 (41286)
- CLESCO F4DC-BL-100 Ball Bearing, Die-Cast Housing, Rigid (4 Bolt) (F4DC-BL-100)
- NSK NSK HR32206J, Tapered Roller Metric Type (HR32206J)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E658)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel (30E720)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E606)
- SPEEDAIRE Coupler Plug, Push On, 1/4, Steel (30E675)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Sleeve, Socket, 30E685 (30E685)
- SPEEDAIRE Quick Connect Hose Coupling, 1/2 in Body Size, 1/2 in Hose Fitting Size, Socket, 30E683 (30E683)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E666)
- Speedaire Quick Connect Fittings