Shop All Quick Connect Fittings
Speedaire
Coupler Body, (F)NPT, 3/8, Steel
Mfr # 30E681
Zoro # G4978057
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E681
- Zoro # G4978057
- UPC # 190735613221
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 3/8 in |
Thread Size | 1/4" -18 |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Female, NPT, Coupling Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ AX49 Cogged Belt, 51 in Outside Length, 3/8 in Top Width, 1 Ribs (AX49)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3545, 1HP, 3450RPM, 3PH, 60HZ, 56C, 3516M, TEFC, F1, N (VEM3545)
- DAYTON 5L790 V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (5L790)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E606)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4, Steel (30E669)
- SPEEDAIRE Coupler Body, Push On, 1/4, Steel (30E676)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4,304 SS (30E575)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E604)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E537)
- ZORO SELECT Coupler Plug, MNPT, 1/2, Steel, PK2 (5ZVH8)
- Speedaire Hose Fittings