Shop All Quick Connect Fittings
Speedaire
Coupler Body, (F)NPT, 3/8, Aluminum
Mfr # 30E607
Zoro # G4977831
original price:
$23.38
8% off
new price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Aluminum
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E607
- Zoro # G4977831
- UPC # 190735612484
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Coupling Size | 3/8 in |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Aluminum, Socket, Female, NPT, Coupling Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.50" OD (3V452)
- CONTINENTAL CONTITECH 3/BX73 Banded Cogged V-Belt, 76" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX73)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 9.5A (ATV320U40N4C)
- TB WOODS V-Belt Sheave, Classical, 11.0 dia. x 5C-E (1105C)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E717)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Aluminum (30E616)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass/Steel (30E723)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4, Steel (30E669)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E562)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E624)
- PREVOST TruFlate Coupler, 3/8" FNPT (URC 081202)
- Speedaire Quick Connect Fittings