Shop All Quick Connect Fittings
Speedaire
Coupler Body, (F)NPT, 3/8,304 SS
Mfr # 30E539
Zoro # G4868927
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E539
- Zoro # G4868927
- UPC # 190735611814
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Hose Fitting Size | 3/8 in |
Coupling Size | 3/8 in |
Thread Size | 3/8"-18 |
Description
Quick Connect Hose Coupling, Universal, 304 Stainless Steel, Socket, Female, NPT, Coupling Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 1.875 In Id X 1.193 In W (3778)
- L.H. DOTTIE L.H. Dottie 4'' x 2'' Reducing Bushing (R373)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (AIR-COMP 68-001)
- MORSE Pb Series Cam Clutch, PB-8A CLUTCH 1.00B LH (PB-8A CLUTCH 1.00B LH)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4,304 SS (30E541)
- SPEEDAIRE Quick Connect Hose Coupling, 3/8 in Body Size, 3/8 in Hose Fitting Size, Sleeve, 30E689 (30E689)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4,304 SS (30E588)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8,304 SS (30E543)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E741)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Aluminum (30E626)
- TRANSAIR Threaded Adapter, 2 In NPT, For 40mm (6605 40 44)
- Speedaire Quick Connect Fittings