Shop All Quick Connect Fittings
Speedaire
Coupler Body, (F)NPT, 1/4, Steel
Mfr # 30E742
Zoro # G4978382
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E742
- Zoro # G4978382
- UPC # 190735613825
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Thread Size | 1/4" -18 |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Socket, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Cast Iron (19321207)
- ANCHOR INDUSTRIES Anchor Motormounts, 9266 (9266)
- DAYTON 6L103 Steel Reducer Bushing 3 Pack (6L103)
- BOSTON GEAR Shaft Coupler Body, 1-3/8 In. Bore Dia. (FC30 1 3/8)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel, Color: Silver (30E713)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass (30E730)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Aluminum (30E626)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E624)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Aluminum (30E625)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4,304 SS (30E574)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 1/2 Inch Female NPT, PK 25 (CPA680-25K)
- Speedaire Hose Fittings