Shop All Quick Connect Fittings
Speedaire
Coupler Body, (F)NPT, 1/4, Brass/Steel
Mfr # 30E723
Zoro # G4978337
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass, Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 30E723
- Zoro # G4978337
- UPC # 190735613634
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Coupling Size | 1/4 in |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Universal, Steel, Socket, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 3/4 HP, 208-230/460V AC, 1,745 Nameplate RPM, 56 Frame (1EJR5BG)
- LEGACY Quick Connect Plug, 1/4 in, 300 psi (A73430D-2pk)
- PARKER Air Control Valve, 120VAC, 3/8" Size (B612ADA53A)
- FESTO Barbed Tubing Connector RTU-PK-3/4 (RTU-PK-3/4)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Brass/Steel (30E721)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E607)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E737)
- SPEEDAIRE Quick Connect Hose Coupling, 1/2 in Body Size, 1/2 in Hose Fitting Size, Plug, Male, 30E662 (30E662)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E736)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass (30E731)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb, PK 25 (CPH663-25K)
- Speedaire Quick Connect Fittings