Shop All Quick Connect Fittings
Speedaire
Coupler Body, (F)NPT, 1/4, Brass/Steel
Mfr # 30E529
Zoro # G4977357
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass, Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E529
- Zoro # G4977357
- UPC # 190735611715
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (00536OT3E182T-S)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tc, 3642M, Tefc, F1, VEUHM3615T (VEUHM3615T)
- FEIN Groove Ball Bearing 7/19X6 (41701001172)
- SPRAYON Silicone Mold Release, 16 oz, Aerosol (S00305000)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E667)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E737)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/2, Steel (30E672)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E550)
- SPEEDAIRE Quick Connect Hose Coupling, 1/2 in Body Size, 1/2 in Hose Fitting Size, Socket, 30E683 (30E683)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E605)
- MILTON INDUSTRIES 3/8" NPT Female P-Style Coupler (1805)
- Speedaire Hose Fittings