Shop All Quick Connect Fittings
Speedaire
Coupler Body, (F)NPT, 1/4, Brass
Mfr # 30E730
Zoro # G4869067
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E730
- Zoro # G4869067
- UPC # 190735613702
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Thread Size | 1/4" -18 |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6015 2Z, Single Row Ball Bearings (6015 2Z)
- BELDEN Universal Joint, Bore 3/8 In, SS (SS-NB-UJ750X3/8)
- SENQCIA HI-MAX 80 Cl Sc Type ASME/ANSI Standard RllrChn, Sngl Strand, 1" Pitch, PK5 (80HMCLSC)
- ARROW PNEUMATICS Sintered Muffler, 1-1/2" (ASP-12)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4, Steel (30E740)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E618)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E734)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8,304 SS (30E539)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8in Hose Fitting Size, Plug, Male, 30E670 (30E670)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Aluminum (30E620)
- ZORO SELECT Quick Coupler Body, MNPT, 1/2, Steel (5ZLP9)
- Speedaire Hose Fittings