Shop All Quick Connect Fittings
Speedaire
Coupler Body, (F)NPT, 1/4, Aluminum
Mfr # 30E623
Zoro # G4977935
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Aluminum
- Quick Connect Air Coupling Interchange Type Global Style Hi-Flow
- Quick Connect Air Coupling Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E623
- Zoro # G4977935
- UPC # 190735612644
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Coupling Size | 1/4 in |
Thread Size | 1/2" -14 |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Global Style High Flow, Aluminum, Socket, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Clamp, Oetiker, Stepless, 36.1mm, 100 Bag (16700046)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, Meter-In, 6mm x 1/4" Male BSPP (G) (NSC06-G02-I)
- DIXON Elbow, 1-5/16-12 Nominal, Male SAE O-Ring Boss x Male JIC, Steel, Domestic (1238-16-16)
- BESTORQ Aftermarket CLAAS 617309 Replacement Belt, D128 (D128)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E538)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Brass (30E707)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E715)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E704)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E569)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E696)
- PREVOST TruFlate Coupler, 1/4" MNPT (URC 081251)
- Speedaire Quick Connect Fittings