Shop All Quick Connect Fittings
Speedaire
Coupler Body, (F)NPT, 1/4, Aluminum
Mfr # 30E617
Zoro # G4977822
original price:
$20.29
13% off
new price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum
- Quick Connect Air Coupling Interchange Type Global Style Hi-Flow
- Quick Connect Air Coupling Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E617
- Zoro # G4977822
- UPC # 190735612583
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Global Style High Flow, Aluminum, Socket, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 7M775 (7M775)
- SPEEDAIRE Carry Tank, Air, 5 Gal (2TWC2)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B320BB553C)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 1/4In (4-4 F6L-S)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E607)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E526)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Steel (30E684)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E745)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E550)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, 30E653 (30E653)
- TRANSAIR Tube Fitting, Equal Tee, For 40mm Tubing (6604 40 00US)
- Speedaire Hose Fittings