Shop All Quick Connect Fittings
Speedaire
Coupler Body, (F)NPT, 1/4, Aluminum
Mfr # 30E605
Zoro # G4868832
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Aluminum
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E605
- Zoro # G4868832
- UPC # 190735612460
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Aluminum, Socket, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, CT, SAE 262,410SS, PK10 (CT 250 L SS)
- SUPER LUBE Anti-Seize Compound, Metal Free, Clear (48160)
- ROADPRO Universal CB Extension Speaker, 2.75x4.5 (RPSP-15)
- TERRE PRODUCTS Replacement Pulley for Hustler 603988 V-Groove Drive Pulley - 4.75'' Dia. - Splined Bore - Steel (248005S)
- SPEEDAIRE Coupler/Plug Kit, NPT, 1/4,304 SS (30E536)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4,304 SS (30E576)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E549)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8,304 SS (30E565)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2,304 SS (30E581)
- SPEEDAIRE Quick Connect Hose Coupling, 1/2 in Body Size, 1/2 in Hose Fitting Size, Socket, 30E683 (30E683)
- INTERSTATE PNEUMATICS 3/8 Inch Auto Coupler Plug x 3/8 Inch Male NPT (Silver Color), PK 50 (CPA661Z-50K)
- Speedaire Hose Fittings