Shop All Quick Connect Fittings
Speedaire
Coupler Body, (F)NPT, 1/4,304 SS
Mfr # 30E570
Zoro # G4977612
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Asian Style Hi-Flow
- Quick Connect Air Coupling Max. Pressure 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 30E570
- Zoro # G4977612
- UPC # 190735612125
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Thread Size | 1/4" -18 |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Global Style High Flow, 304 Stainless Steel, Socket, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X10X10)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833300-50)
- DAYTON A48 V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (3X472)
- LEESON Washdown Motor, 1-1/2 HP, 1740 RPM (191568.00)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E733)
- SPEEDAIRE Coupler Body, Push On, 1/4, Steel (30E676)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E732)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E604)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E704)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E624)
- DIXON Barb to Industrial Plug, Barb, 1/2, Steel (D4S3)
- Speedaire Quick Connect Fittings