Shop All Quick Connect Fittings
Speedaire
Coupler Body, (F)NPT, 1/4,304 SS
Mfr # 30E538
Zoro # G4868902
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E538
- Zoro # G4868902
- UPC # 190735611807
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Coupling Size | 1/4 in |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Universal, 304 Stainless Steel, Socket, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-5/8" (7SCH158)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 0.9 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE21)
- SPRAYWAY Flex-O Spray Coat, 20oz (SW727-1)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 7.75" OD (AK791)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8,304 SS (30E543)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E658)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E623)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4,304 SS (30E587)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2, Steel (30E668)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E745)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H3F)
- Speedaire Quick Connect Fittings